Impact Socket, 1/2In Dr, 27mm, 6pts

WESTWARD| Zoro #: G1007194| Mfr #: 5DFN4

$11.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 3-3/32"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007194 Mfr #: 5DFN4
SAE or Metric: MetricOverall Length: 3-3/32"
Finish: BlackSocket Depth: Standard
Item: Impact SocketSize: 27mm
Number of Points: 6Output Type: 6 pt.
Material: Heat Treated Alloy SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Drive Size: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 27mm, Overall Length 3-3/32 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews