Westward
1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 5DFP5
Zoro # G1229374
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 3/32 in
Replacement Parts
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide 5DFP0
- WESTWARD 1/2 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide 5DFP2
- WESTWARD 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide 5DFP6
- WESTWARD 3/4 in Drive Impact Socket Bit 22 mm, 6 Standard, Black Oxide 20HX54
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide 5MT14
- WESTWARD 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide 4LXE1
- WESTWARD 3/4 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide 21WL36
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide 4LYD1
- WESTWARD 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide 4LYJ8
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1030D
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating 84934N
- Westward Impact Sockets