Impact Socket, 1/2In Dr, 29mm, 6pts

WESTWARD| Zoro #: G1758933| Mfr #: 5DFN6

$12.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Material: Heat Treated Alloy SteelNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758933 Mfr #: 5DFN6
Drive Size: 1/2"Material: Heat Treated Alloy Steel
Number of Points: 6Item: Impact Socket
Finish: BlackSize: 29mm
Standards: Federal Specification GGG-W-660A, ANSI B107.6Overall Length: 3-3/32"
Socket Depth: StandardSAE or Metric: Metric
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 29mm, Overall Length 3-3/32 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews