KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2In Dr, 30mm, 6pts

WESTWARD| Zoro #: G1643713| Mfr #: 5DFN7

$12.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 3-3/32"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643713 Mfr #: 5DFN7
SAE or Metric: MetricOverall Length: 3-3/32"
Finish: BlackSocket Depth: Standard
Item: Impact SocketSize: 30mm
Number of Points: 6Output Type: 6 pt.
Material: Heat Treated Alloy SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Drive Size: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 30mm, Overall Length 3-3/32 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews