Impact Socket, 1/2In Dr, 33mm, 6pts

WESTWARD| Zoro #: G1088297| Mfr #: 5DFP9

$17.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Impact SocketOverall Length: 3-3/32"Size: 33mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088297 Mfr #: 5DFP9
Item: Impact SocketOverall Length: 3-3/32"
Size: 33mmSAE or Metric: Metric
Finish: BlackSocket Depth: Standard
Material: Heat Treated Alloy SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Number of Points: 6Drive Size: 1/2"
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 33mm, Overall Length 3-3/32 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews