KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2In Dr, 3/4In, 6pts

WESTWARD| Zoro #: G0477084| Mfr #: 4LXL4

$7.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 3-17/64"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477084 Mfr #: 4LXL4
SAE or Metric: SAEOverall Length: 3-17/64"
Finish: BlackSocket Depth: Deep
Item: Impact SocketSize: 3/4"
Number of Points: 6Output Type: 6 pt.
Material: Chrome Molybdenum SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Drive Size: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Size 3/4 In., Overall Length 3-17/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews