Impact Socket, 1/2In Dr, 35mm, 6pts

WESTWARD| Zoro #: G1522692| Mfr #: 5DFP1

$24.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Output Type: 6 pt.Material: Heat Treated Alloy SteelDrive Size: 1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G1522692 Mfr #: 5DFP1
Output Type: 6 pt.Material: Heat Treated Alloy Steel
Drive Size: 1/2"Overall Length: 2"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Finish: BlackItem: Impact Socket
Size: 35mmSocket Depth: Standard
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China


Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 35mm, Overall Length 2 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6