SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 1/2In Dr, 7/8In, 6pts

WESTWARD| Zoro #: G2324287| Mfr #: 5MR91

$11.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.Overall Length: 3-1/2"Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324287 Mfr #: 5MR91
Output Type: 6 pt.Overall Length: 3-1/2"
Number of Points: 6Size: 7/8"
Socket Depth: DeepSAE or Metric: SAE
Finish: BlackItem: Impact Socket
Material: CR-V (Chrome Vanadium)Drive Size: 1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Size 7/8 In., Overall Length 3-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt., Impact Rated Yes

Reviews