DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Impact Socket, 1/2In Dr, 9/16In, 6pts

WESTWARD| Zoro #: G1411006| Mfr #: 4LXN4

$7.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Material: Chrome Molybdenum Steel
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411006 Mfr #: 4LXN4
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Drive Size: 1/2"Overall Length: 3-17/64"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Finish: BlackItem: Impact Socket
Size: 9/16"Socket Depth: Deep
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Size 9/16 In., Overall Length 3-17/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews