JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Impact Socket, 1/2In Dr, 9/16In, 6pts

WESTWARD| Zoro #: G0934044| Mfr #: 5MW98

$8.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0934044 Mfr #: 5MW98
Finish: BlackSAE or Metric: SAE
Output Type: 6 pt.Drive Size: 1/2"
Item: Impact SocketNumber of Points: 6
Socket Depth: DeepOverall Length: 3-9/64"
Size: 9/16"Material: Chrome Molybdenum Steel
Country of Origin (subject to change): Taiwan

Product Description

You'll have the full range of nut and socket capability thanks to the extensive help of this impact socket from Westward. Constructed of chrome molybdenum steel, this impact socket has 1/2" drive size and is 3-9/64" in length. It comes in size 9/16".

Product Reviews

Save 15%. Sign up for Z-mail.