BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket, 1/4In Dr, 11/32In, 6pts

WESTWARD| Zoro #: G1633983| Mfr #: 4LXY7

$3.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: StandardMaterial: Chrome Molybdenum SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633983 Mfr #: 4LXY7
Socket Depth: StandardMaterial: Chrome Molybdenum Steel
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Finish: BlackOutput Type: 6 pt.
SAE or Metric: SAEDrive Size: 1/4"
Item: Impact SocketSize: 11/32"
Overall Length: 1-11/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 11/32 In., Overall Length 1-11/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews