KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/4In Dr, 11/32In, 6pts

WESTWARD| Zoro #: G2070397| Mfr #: 4LYP5

$8.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070397 Mfr #: 4LYP5
SAE or Metric: SAEOverall Length: 1"
Finish: BlackSocket Depth: Deep
Item: Impact SocketFeatures: Magnetic
Size: 11/32"Number of Points: 6
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Standards: Federal Specification GGG-W-660A, ANSI B107.6Drive Size: 1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 11/32 In., Overall Length 1 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews