KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/4In Dr, 11mm, 6pts

WESTWARD| Zoro #: G0653231| Mfr #: 4LYR7

$7.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 29/32"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653231 Mfr #: 4LYR7
SAE or Metric: MetricOverall Length: 29/32"
Finish: BlackSocket Depth: Deep
Item: Impact SocketFeatures: Magnetic
Size: 11mmNumber of Points: 6
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Standards: Federal Specification GGG-W-660A, ANSI B107.6Drive Size: 1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Deep, Metric, Size 11mm, Overall Length 29/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews