PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Impact Socket, 1/4In Dr, 1/2In, 6pts

WESTWARD| Zoro #: G1668536| Mfr #: 4LYP8

$8.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668536 Mfr #: 4LYP8
Drive Size: 1/4"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.6
Item: Impact SocketSAE or Metric: SAE
Size: 1/2"Overall Length: 29/32"
Features: MagneticSocket Depth: Deep
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Country of Origin (subject to change): Taiwan

Product Description

This impact socket from Westward is a great addition to your toolbox for taking on a full range of tasks. Constructed of chrome molybdenum steel, this impact socket has 1/4" drive size and is 29/32" in length. Features of this impact socket include: magnetic. It comes in size 1/2".

Product Reviews