Impact Socket, 1/4In Dr, 14mm, 6pts

WESTWARD| Zoro #: G0897023| Mfr #: 4LYL5

$5.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1-57/64"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897023 Mfr #: 4LYL5
SAE or Metric: MetricOverall Length: 1-57/64"
Finish: BlackSocket Depth: Standard
Item: Impact SocketFeatures: Magnetic
Size: 14mmNumber of Points: 6
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Standards: Federal Specification GGG-W-660A, ANSI B107.6Drive Size: 1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, Metric, Size 14mm, Overall Length 1-57/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews