KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/4In Dr, 3/8In, 6pts

WESTWARD| Zoro #: G1863233| Mfr #: 4LYN5

$9.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Material: Chrome Molybdenum Steel
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1863233 Mfr #: 4LYN5
SAE or Metric: SAEMaterial: Chrome Molybdenum Steel
Socket Depth: StandardFinish: Black
Output Type: 6 pt.Overall Length: 29/32"
Drive Size: 1/4"Item: Impact Socket
Features: MagneticStandards: Federal Specification GGG-W-660A, ANSI B107.6
Number of Points: 6Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 3/8 In., Overall Length 29/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews