KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/4In Dr, 5/16In, 6pts

WESTWARD| Zoro #: G1356205| Mfr #: 4LXX3

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1-11/16"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356205 Mfr #: 4LXX3
SAE or Metric: SAEOverall Length: 1-11/16"
Finish: BlackSocket Depth: Deep
Item: Impact SocketSize: 5/16"
Number of Points: 6Output Type: 6 pt.
Material: Chrome Molybdenum SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Drive Size: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 5/16 In., Overall Length 1-11/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews