Westward
1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYA2
Zoro # G1067997
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
Explore More Products
- WESTWARD 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide 21WN24
- WESTWARD 3/4 in Drive Impact Socket 55 mm Size 6 pt Deep Depth, Black Oxide 21WL52
- WESTWARD 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide 5DFN2
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide 4LXY6
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide 4LXG5
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide 4LXW5
- WESTWARD 1 in Drive Impact Socket 3 1/4 in Size 6 pt Deep Depth, Black Oxide 21WM71
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide 4VYX2
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide 5MR96
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 5/8 in, 6 Standard, Black Phosphate 49-66-6301
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 KTI-39138
- Westward Impact Sockets