SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 1/4In Dr, 7/16In, 6pts

WESTWARD| Zoro #: G2107856| Mfr #: 4LXX6

$5.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Material: Chrome Molybdenum SteelNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107856 Mfr #: 4LXX6
Drive Size: 1/4"Material: Chrome Molybdenum Steel
Number of Points: 6Item: Impact Socket
Finish: BlackSize: 7/16"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Overall Length: 1-11/16"
Socket Depth: DeepSAE or Metric: SAE
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 7/16 In., Overall Length 1-11/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews