Westward
1/4 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYA3
Zoro # G0499861
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/32 in
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide 4LXH8
- WESTWARD 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide 4LYU8
- WESTWARD 3/8 in Drive Impact Socket 1/4 in, 6 Deep, Black Oxide 20HX47
- WESTWARD 3/4 in Drive Impact Socket Bit 24 mm, 6 Standard, Black Oxide 20HX55
- WESTWARD 1 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide 21WL97
- WESTWARD 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide 4LXT6
- WESTWARD 3/4 in Drive Impact Socket Hex 38 mm x Square 20 mm, 6 Standard, Black Oxide 20HX07
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide 4LYL8
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide 4VYX2
- SUNEX 1/2" Drive Impact Socket 12 217ZM
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-3/8" Standard Length, Impact Socket D014344
- Westward Sockets & Ratchets