KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/4In Dr, 7/16In, 6pts

WESTWARD| Zoro #: G0707761| Mfr #: 4LYP7

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 29/32"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707761 Mfr #: 4LYP7
SAE or Metric: SAEOverall Length: 29/32"
Finish: BlackSocket Depth: Deep
Item: Impact SocketFeatures: Magnetic
Size: 7/16"Number of Points: 6
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Standards: Federal Specification GGG-W-660A, ANSI B107.6Drive Size: 1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 7/16 In., Overall Length 29/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews