Impact Socket, 1/4In Dr, 7/32In, 6pts

WESTWARD| Zoro #: G0997236| Mfr #: 4LXX7

$3.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Material: Chrome Molybdenum Steel
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997236 Mfr #: 4LXX7
SAE or Metric: SAEMaterial: Chrome Molybdenum Steel
Socket Depth: StandardFinish: Black
Output Type: 6 pt.Overall Length: 1-11/16"
Drive Size: 1/4"Item: Impact Socket
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Size: 7/32"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 7/32 In., Overall Length 1-11/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews