Impact Socket, 1/4In Dr, 7mm, 6pts

WESTWARD| Zoro #: G0784077| Mfr #: 4LYK7

$7.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Impact SocketDrive Size: 1/4"Size: 7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784077 Mfr #: 4LYK7
Item: Impact SocketDrive Size: 1/4"
Size: 7mmFeatures: Magnetic
SAE or Metric: MetricFinish: Black
Socket Depth: StandardMaterial: Chrome Molybdenum Steel
Overall Length: 1-31/32"Number of Points: 6
Standards: Federal Specification GGG-W-660A, ANSI B107.6Output Type: 6 pt.
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, Metric, Size 7mm, Overall Length 1-31/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews