Impact Socket, 1/4In Dr, 8mm, 6pts

WESTWARD| Zoro #: G1256683| Mfr #: 4LYR4

$6.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black
SAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256683 Mfr #: 4LYR4
Finish: BlackSAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6Socket Depth: Deep
Output Type: 6 pt.Features: Magnetic
Size: 8mmItem: Impact Socket
Number of Points: 6Overall Length: 2"
Drive Size: 1/4"Material: Chrome Molybdenum Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Deep, Metric, Size 8mm, Overall Length 2 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews