KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/4In Dr, 9/32In, 6pts

WESTWARD| Zoro #: G1302813| Mfr #: 4LXY2

$5.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Material: Chrome Molybdenum Steel
Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302813 Mfr #: 4LXY2
SAE or Metric: SAEMaterial: Chrome Molybdenum Steel
Socket Depth: DeepFinish: Black
Output Type: 6 pt.Overall Length: 1-11/16"
Drive Size: 1/4"Item: Impact Socket
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Size: 9/32"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 9/32 In., Overall Length 1-11/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews