BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket, 1/4In Dr, 9/32In, 6pts

WESTWARD| Zoro #: G1601591| Mfr #: 4LYP3

$5.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: MagneticSocket Depth: DeepMaterial: Chrome Molybdenum Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601591 Mfr #: 4LYP3
Features: MagneticSocket Depth: Deep
Material: Chrome Molybdenum SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Number of Points: 6Finish: Black
Output Type: 6 pt.SAE or Metric: SAE
Drive Size: 1/4"Item: Impact Socket
Size: 9/32"Overall Length: 1-57/64"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 9/32 In., Overall Length 1-57/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews