Impact Socket, 1In Dr, 1-5/16In, 6pts

WESTWARD| Zoro #: G1186437| Mfr #: 4UHF4

$22.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1"Material: Heat Treated Alloy SteelNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186437 Mfr #: 4UHF4
Drive Size: 1"Material: Heat Treated Alloy Steel
Number of Points: 6Item: Impact Socket
Finish: BlackSize: 1-5/16"
Standards: Federal Specification GGG-W-660A, ANSI B107.18Overall Length: 2-3/4"
Socket Depth: StandardSAE or Metric: SAE
Output Type: 6 pt.Country of Origin (subject to change): India

Description

Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-5/16 In., Overall Length 2-3/4 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.18, Impact Rated Yes

Reviews