KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1In Dr, 1-5/16In, 6pts

WESTWARD| Zoro #: G0245664| Mfr #: 4UHG3

$36.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 3-3/4"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245664 Mfr #: 4UHG3
SAE or Metric: SAEOverall Length: 3-3/4"
Finish: BlackSocket Depth: Deep
Item: Impact SocketSize: 1-5/16"
Number of Points: 6Output Type: 6 pt.
Material: Heat Treated Alloy SteelStandards: Federal Specification GGG-W-660A, ANSI B107.26
Drive Size: 1"Country of Origin (subject to change): India

Description

Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Deep, SAE, Size 1-5/16 In., Overall Length 3-3/4 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.26, Impact Rated No

Reviews