Impact Socket, 1In Dr, 1-7/8In, 6pts

WESTWARD| Zoro #: G1485513| Mfr #: 4UHF8

$35.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1485513 Mfr #: 4UHF8
Drive Size: 1"Finish: Black
Item: Impact SocketNumber of Points: 6
SAE or Metric: SAEMaterial: Heat Treated Alloy Steel
Output Type: 6 pt.Standards: Federal Specification GGG-W-660A, ANSI B107.22
Size: 1-7/8"Overall Length: 3"
Socket Depth: StandardCountry of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-7/8 In., Overall Length 3 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.22

Product Reviews

Save 15%. Sign up for Z-mail.