Impact Socket, 1In Dr, 2-1/4In, 6pts

WESTWARD |Zoro #: G0526766|Mfr #: 4UHG1

$52.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526766 Mfr #: 4UHG1
Drive Size: 1"Finish: Black
Item: Impact SocketNumber of Points: 6
SAE or Metric: SAEMaterial: Heat Treated Alloy Steel
Standards: Federal Specification GGG-W-660A, ANSI B107.24Size: 2-1/4"
Overall Length: 3-1/4"Socket Depth: Standard
Country of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Standard, SAE, Size 2-1/4 In., Overall Length 3-1/4 In., Finish Black, Material Heat Treated Alloy Steel, Standards Federal Specification GGG-W-660A, ANSI B107.24

Product Reviews

Save 15% when you sign up for Z-mail.