KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/4In Dr, 1-11/16In, 6pts

WESTWARD| Zoro #: G0752263| Mfr #: 4UHH5

$20.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 2-5/8"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752263 Mfr #: 4UHH5
SAE or Metric: SAEOverall Length: 2-5/8"
Finish: BlackSocket Depth: Standard
Item: Impact SocketSize: 1-11/16"
Number of Points: 6Output Type: 6 pt.
Material: Heat Treated Alloy SteelStandards: Federal Specification GGG-W-660A, ANSI B107.37
Drive Size: 3/4"Country of Origin (subject to change): India

Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-11/16 In., Overall Length 2-5/8 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.37, Impact Rated No

Reviews