Impact Socket, 3/4In Dr, 1-1/2In, 6pts

WESTWARD| Zoro #: G2292026| Mfr #: 4UHH3

$20.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292026 Mfr #: 4UHH3
Drive Size: 3/4"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.35
Item: Impact SocketSAE or Metric: SAE
Size: 1-1/2"Overall Length: 2-3/8"
Socket Depth: StandardOutput Type: 6 pt.
Material: Heat Treated Alloy SteelCountry of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-1/2 In., Overall Length 2-3/8 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.35

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.