20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Impact Socket, 3/4In Dr, 1-13/16In, 6pts

WESTWARD| Zoro #: G1224465| Mfr #: 4UHH7

$16.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224465 Mfr #: 4UHH7
Drive Size: 3/4"SAE or Metric: SAE
Number of Points: 6Finish: Black
Standards: Federal Specification GGG-W-660A, ANSI B107.39Item: Impact Socket
SAE or Metric: SAESize: 1-13/16"
Overall Length: 2-5/8"Material: Heat Treated Alloy Steel
Socket Depth: StandardOutput Type: 6 pt.
Country of Origin (subject to change): India

Product Description

This impact socket from Westward provides the capabilities needed to make sure no job goes unfinished on your projects. Constructed of heat treated alloy steel, this impact socket has 3/4" drive size and is 2-5/8" in length. It comes in size 1-13/16".

Product Reviews

Save 15%. Sign up for Z-mail.