Impact Socket, 3/4In Dr, 1-1/4In, 6pts

WESTWARD |Zoro #: G1513382|Mfr #: 4UHE3

$25.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513382 Mfr #: 4UHE3
Drive Size: 3/4"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.8
Item: Impact SocketSAE or Metric: SAE
Size: 1-1/4"Overall Length: 3-1/4"
Socket Depth: DeepMaterial: Heat Treated Alloy Steel
Country of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 1-1/4 In., Overall Length 3-1/4 In., Finish Black, Material Heat Treated Alloy Steel, Standards Federal Specification GGG-W-660A, ANSI B107.8

Product Reviews

Save 15% when you sign up for Z-mail.