Impact Socket, 3/4In Dr, 1-1/4In, 6pts

WESTWARD| Zoro #: G1799113| Mfr #: 4UHG9

$16.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1799113 Mfr #: 4UHG9
Drive Size: 3/4"SAE or Metric: SAE
Number of Points: 6Finish: Black
Standards: Federal Specification GGG-W-660A, ANSI B107.32Item: Impact Socket
SAE or Metric: SAESize: 1-1/4"
Overall Length: 2-3/16"Socket Depth: Standard
Output Type: 6 pt.Material: Heat Treated Alloy Steel
Country of Origin (subject to change): India

Product Description

With the help of this impact socket from Westward, you can handle the nuts and bolts of any job. Constructed of heat treated alloy steel, this impact socket has 3/4" drive size and is 2-3/16" in length. It comes in size 1-1/4".

Product Reviews

Save 15%. Sign up for Z-mail.