Impact Socket, 3/4In Dr, 1-1/8In, 6pts

WESTWARD| Zoro #: G1524555| Mfr #: 4UHG8

$13.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524555 Mfr #: 4UHG8
Drive Size: 3/4"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.31
Item: Impact SocketSAE or Metric: SAE
Size: 1-1/8"Overall Length: 2-3/16"
Material: Heat Treated Alloy SteelSocket Depth: Standard
Output Type: 6 pt.Country of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-1/8 In., Overall Length 2-3/16 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.31

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.