JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Impact Socket, 3/4In Dr, 1-5/16In, 6pts

WESTWARD| Zoro #: G2396222| Mfr #: 4UHH1

$16.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396222 Mfr #: 4UHH1
SAE or Metric: SAEDrive Size: 3/4"
Number of Points: 6Finish: Black
Standards: Federal Specification GGG-W-660A, ANSI B107.33Item: Impact Socket
SAE or Metric: SAESize: 1-5/16"
Overall Length: 2-3/16"Socket Depth: Standard
Output Type: 6 pt.Material: Heat Treated Alloy Steel
Country of Origin (subject to change): India

Product Description

You'll be more than happy with the help of the accessories offered by this impact socket from Westward for all of your jobs. Constructed of heat treated alloy steel, this impact socket has 3/4" drive size and is 2-3/16" in length. It comes in size 1-5/16".

Product Reviews

Save 15%. Sign up for Z-mail.