Impact Socket, 3/4In Dr, 1-7/8In, 6pts

WESTWARD |Zoro #: G2165597|Mfr #: 4UHE8

$34.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165597 Mfr #: 4UHE8
Drive Size: 3/4"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.13
Item: Impact SocketSAE or Metric: SAE
Size: 1-7/8"Overall Length: 4-1/16"
Socket Depth: DeepOutput Type: 6 pt.
Material: Heat Treated Alloy SteelCountry of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 1-7/8 In., Overall Length 4-1/16 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.13

Product Reviews

Save 15% when you sign up for Z-mail.