Impact Socket, 3/4In Dr, 1-7/8In, 6pts

WESTWARD| Zoro #: G0495266| Mfr #: 4UHH8

$25.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495266 Mfr #: 4UHH8
Drive Size: 3/4"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.40
Item: Impact SocketSAE or Metric: SAE
Size: 1-7/8"Overall Length: 2-13/16"
Socket Depth: StandardOutput Type: 6 pt.
Material: Heat Treated Alloy SteelCountry of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-7/8 In., Overall Length 2-13/16 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.40

Product Reviews

Save 15%. Sign up for Z-mail.