Impact Socket, 3/4In Dr, 2In, 6pts

WESTWARD |Zoro #: G1034162|Mfr #: 4UHE1

$29.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1034162 Mfr #: 4UHE1
Drive Size: 3/4"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.6
Item: Impact SocketSAE or Metric: SAE
Size: 2"Overall Length: 2-13/16"
Socket Depth: StandardMaterial: Heat Treated Alloy Steel
Country of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 2 In., Overall Length 2-13/16 In., Finish Black, Material Heat Treated Alloy Steel, Standards Federal Specification GGG-W-660A, ANSI B107.6

Product Reviews

Save 15% when you sign up for Z-mail.