Westward
Impact Socket, 3/4In Dr, 35mm, 6pts
- Mfr # 21WL26
- Zoro # G5308177
$17.95
/ea
Subtotal: $17.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/4 in
- Material Alloy Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WESTWARD Impact Socket, 3/4In Dr, 26mm, 6pts 21WL22
- WESTWARD Impact Socket, 3/4In Dr, 17mm, 6pts 21WL14
- WESTWARD Impact Socket, 6 pt., 38mm 20HX07
- WESTWARD Impact Socket, 1/2In Dr, 5/8In, 6pts 4LXL7
- WESTWARD Impact Socket, 1/4In Dr, 13mm, 6pts 4LYL4
- WESTWARD 3/4" Dr, 22mm Size, Metric Impact Socket, 6 Pts 20HX54
- WESTWARD Impact Socket, 1/2In Dr, 1/2In, 6pts 5MR96
- WESTWARD Impact Socket, 1/4In Dr, 9mm, 6pts 4LYK9
- WESTWARD Impact Socket, 3/8In Dr, 1/2In, 6pts 4LYW3
- WRIGHT TOOL 1" Dr, 1-3/8" Size, SAE Impact Socket, 12 Pts 8744
- WRIGHT TOOL 1" Dr, 1-5/8" Size, SAE Impact Socket, 6 Pts 8952
- Westward Sockets & Ratchets