Impact Socket, 3/8In Dr, 10mm, 6pts

WESTWARD| Zoro #: G0746286| Mfr #: 4LYT6

$9.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1-3/16"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746286 Mfr #: 4LYT6
SAE or Metric: MetricOverall Length: 1-3/16"
Finish: BlackSocket Depth: Standard
Item: Impact SocketFeatures: Magnetic
Size: 10mmNumber of Points: 6
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Standards: Federal Specification GGG-W-660A, ANSI B107.6Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 10mm, Overall Length 1-3/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews