Westward
3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYV5
Zoro # G0733415
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/16 in
- Material Alloy Steel
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide 4LYD3
- WESTWARD 3/4 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide 21WL01
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide 4LYT6
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide 4LYJ4
- WESTWARD 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide 21WN24
- WESTWARD 1/4 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide 4LXX6
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide 4LYD6
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Deep Depth, Black Oxide 4LYN9
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide 4LYD1
- SUNEX Impact Socket, 6 pt., 3/4"Drive, 1-1/2" 0448
- GREY PNEUMATIC SOC 1/4 1/2D IMP HEX 2908F
- Westward Impact Sockets