BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket, 3/8In Dr, 11/16In, 6pts

WESTWARD| Zoro #: G0669076| Mfr #: 5MT14

$5.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6Finish: BlackOutput Type: 6 pt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669076 Mfr #: 5MT14
Number of Points: 6Finish: Black
Output Type: 6 pt.SAE or Metric: SAE
Drive Size: 3/8"Socket Depth: Deep
Material: CR-V (Chrome Vanadium)Item: Impact Socket
Size: 11/16"Overall Length: 2-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 11/16 In., Overall Length 2-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt., Impact Rated Yes

Reviews