Impact Socket, 3/8In Dr, 11mm, 6pts

WESTWARD| Zoro #: G2415673| Mfr #: 4NFR3

$4.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415673 Mfr #: 4NFR3
SAE or Metric: MetricOverall Length: 1"
Finish: BlackSocket Depth: Standard
Item: Impact SocketSize: 11mm
Number of Points: 6Output Type: 6 pt.
Material: Heat Treated Alloy SteelStandards: ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series)
Drive Size: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 11mm, Overall Length 1 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series)

Reviews