KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/8In Dr, 1/2In, 6pts

WESTWARD| Zoro #: G0872234| Mfr #: 5MT11

$5.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Deep
SAE or Metric: SAE
Item: Impact Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872234 Mfr #: 5MT11
Socket Depth: DeepSAE or Metric: SAE
Item: Impact SocketSize: 1/2"
Overall Length: 2-1/2"Finish: Black
Number of Points: 6Output Type: 6 pt.
Material: CR-V (Chrome Vanadium)Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 1/2 In., Overall Length 2-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt.

Reviews