KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/8In Dr, 12mm, 6pts

WESTWARD| Zoro #: G1848682| Mfr #: 4NFR4

$3.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Material: Heat Treated Alloy Steel
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848682 Mfr #: 4NFR4
SAE or Metric: MetricMaterial: Heat Treated Alloy Steel
Socket Depth: StandardFinish: Black
Output Type: 6 pt.Overall Length: 1"
Drive Size: 3/8"Item: Impact Socket
Standards: ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series)Number of Points: 6
Size: 12mmCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 12mm, Overall Length 1 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series)

Reviews