Impact Socket, 3/8In Dr, 12mm, 6pts

WESTWARD| Zoro #: G2049686| Mfr #: 5MR75

$5.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Finish: BlackSize: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049686 Mfr #: 5MR75
Drive Size: 3/8"Finish: Black
Size: 12mmOverall Length: 2-1/2"
Socket Depth: DeepSAE or Metric: Metric
Material: CR-V (Chrome Vanadium)Output Type: 6 pt.
Number of Points: 6Item: Impact Socket
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 12mm, Overall Length 2-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt., Impact Rated Yes

Reviews