KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/8In Dr, 13mm, 6pts

WESTWARD| Zoro #: G2259153| Mfr #: 4LYT9

$8.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Number of Points: 6
Item: Impact Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259153 Mfr #: 4LYT9
Output Type: 6 pt.Number of Points: 6
Item: Impact SocketSocket Depth: Standard
Material: Chrome Molybdenum SteelDrive Size: 3/8"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Features: Magnetic
Size: 13mmOverall Length: 1-3/16"
SAE or Metric: MetricFinish: Black
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 13mm, Overall Length 1-3/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews