SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 3/8In Dr, 13mm, 6pts

WESTWARD| Zoro #: G0698467| Mfr #: 4LYX5

$6.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.Drive Size: 3/8"Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698467 Mfr #: 4LYX5
Output Type: 6 pt.Drive Size: 3/8"
Socket Depth: DeepNumber of Points: 6
SAE or Metric: MetricStandards: Federal Specification GGG-W-660A, ANSI B107.6
Overall Length: 2-11/64"Material: Chrome Molybdenum Steel
Item: Impact SocketFeatures: Magnetic
Finish: OiledSize: 13mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 13mm, Overall Length 2-11/64 In., Finish Oiled, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews